Menu Search
Lighting Light Bulbs LED Light Bulbs #LED15WA19/OMN/830-DIM-G8
EIKO #LED15WA19/OMN/830-DIM-G8

LED Lamp, 15 w, Medium E26, A19 Arbitrary, 1600 lm

SKU # 03129309944
RoHS Compliant
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 15W
Wattage Equivalency: 100 w Incandescent
Lamp Style: Disc
Voltage: 120V AC
Beam Spread - deg: 240° (Omnidirectional)
Color: Warm White
Lumens: 1600
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 4.61 in.
CRI: 80+CRI
Packaging: 24/Pack
ENERGY STAR Certified: Yes