Menu Search
Lighting Light Bulbs LED Light Bulbs #LED15WA19/OMN/850-DIM-G9
EIKO #LED15WA19/OMN/850-DIM-G9

LED Lamp, 15 w, Medium E26, A19 Arbitrary, 1600 lm

SKU # 03129310273
RoHS Compliant
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 15W
Wattage Equivalency: 100 w Incandescent
Lamp Style: Disc
Voltage: 120V AC
Amps: 0.14A
Beam Spread - deg: 220° (Omnidirectional)
Color: Daylight
Lumens: 1600
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 4.61 in.
CRI: 80+CRI
Packaging: 24/Pack
ENERGY STAR Certified: Yes