Menu Search
EIKO #LED23W/PLL/840-G7DR

LED Lamp, 23W, 2G11, T8, Tubular, 2800 lm, 50000 hrs

SKU # 03129360463

Compare

Maximum number of products selected.
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: 2G11
Watts: 23W
Wattage Equivalency: 40W CFL PLL
Voltage: 120-277V
Beam Spread - deg: 220 deg
Color: Cool White
Finish: Frosted
Lumens: 2800
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 22.48 in.
CRI: 82
Packaging: 10/Carton
Contains Mercury: No