Menu Search
GENLYTE SOLUTIONS - SIGNIFY #565598

Lamp, LED; T8; G13; 120-277V, 347V; 1500 lm; 3500K; 48 in.

SKU # 04667756559 Manufacturer Series: InstantFit
RoHS Compliant
View more versions of this product
Color Temperature: 3500K
Bulb: LED
Watts: 8.9W
Lamp Style: Tube, Double Ended
Beam Spread - deg: 180°
Color: White
Finish: Frosted
Lumens: 1500
Dimmable: Yes
Average Life - hrs: 70000 hr.
CRI: 80
Contains Mercury: No
Retrofit Bulb: Yes
Type: LED Lamp
Bulb Shape: T8
Base: G13
Voltage: 120-277V, 347V
Length: 48 in.

Additional Info: UL Type A. DLC certified.