Menu Search
GENLYTE SOLUTIONS - SIGNIFY #565606

Lamp, LED; T8; G13; 120-277V, 347V; 1600 lm; 4000K; 48 in.

SKU # 04667756560 Manufacturer Series: InstantFit
RoHS Compliant
View more versions of this product
Color Temperature: 4000K
Bulb: LED
Watts: 8.9W
Lamp Style: Tube, Double Ended
Beam Spread - deg: 180°
Color: Cool White
Finish: Frosted
Lumens: 1600
Dimmable: Yes
Average Life - hrs: 70000 hr.
CRI: 80
Contains Mercury: No
Retrofit Bulb: Yes
Type: LED Lamp
Bulb Shape: T8
Base: G13
Voltage: 120-277V, 347V
Length: 48 in.

Additional Info: UL Type A. DLC certified.