Menu Search
LIGHT EMITTING DESIGNS #LED-8090M50-A

Light Efficient Design Retrofit LED Lamp, 120W, Mogul E39, 13373 lm, 50000 hrs

SKU # 84400608138 Manufacturer Series: LED-8090M
RoHS Compliant
Type: Retrofit LED Lamp
Base: Mogul (E39)
Watts: 120W
Wattage Equivalency: 400W MH or HPS HID
Lamp Style: Shoebox/Wallpack
Voltage: 120-277V AC
Color: Bright White
Lumens: 13373
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 11.26 in.
CRI: 83.6 CRI
Packaging: 9/Carton
Retrofit Bulb: HID

LED LED-8090M50-A 120W-LAMP