Menu Search
LIGHT EMITTING DESIGNS #LED-8088E57C

Retrofit LED Lamp, 50 w, Edison E26, 5826 lm, > 80-CRI

SKU # 84400608220
Type: Shoe-Box and Wallpack Retrofit LED Lamp
Base: Edison E26
Watts: 50W
Wattage Equivalency: 175 w
Voltage: 120-347V AC
Lumens: 5826
Color Temperature: 5700K
Average Life - hrs: 50,000 hrs
Length: 7.87 in.
CRI: > 80-CRI