Menu Search
SIGNIFY #453324

LED, A19, Medium Screw E26, 9.5W, 120V

SKU # 04667745332
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 9.5W
Lamp Style: Dimmable
Voltage: 120V
Color: Warm White
Lumens: 800
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.5 in.
CRI: 80
Packaging: 6

LED; Bulb: A19; Base: Medium Screw E26; 9.5W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 800; Color Temperature: 2700K