Menu Search
SIGNIFY #529784

Philips™ LED Lamp, 10 w, Single Contact Medium Screw E26, PAR30S

SKU # 04667752978 Manufacturer Series: CorePro
RoHS Compliant
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-30S
Base: Single Contact Medium Screw E26
Watts: 10W
Wattage Equivalency: 75 w Halogen
Lamp Style: Single Optic
Voltage: 120V AC 50/60Hz
Amps: 86mA
Beam Spread - deg: 25°
Color: Cool White
Finish: Clear
Lumens: 850
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 3.66 in.
CRI: 80-CRI
Packaging: 6/Box
Candlepower - CBCP: 3300 cd
ENERGY STAR Certified: Yes
Contains Mercury: No