Specifications
Type:
LED Lamp
Bulb Shape:
Bulged Reflector
Bulb:
BR-30
Base:
Medium (E26)
Watts:
11W
Wattage Equivalency:
65 w
Voltage:
120V
Beam Spread - deg:
110°
Color:
Warm White
Lumens:
650
Color Temperature:
2700K
Dimmable:
Yes
Average Life - hrs:
10,950 hrs
Length:
5.2 in.
CRI:
80-CRI
Packaging:
960/Pallet
Description
Philips new LED BR30 lamps are a great, energy-saving alternative to traditional incandescent lamps. Beautiful lighting effect provides warm, even light with flicker-free operation. A perfect replacement for incandescent BR30s.