Menu Search
SIGNIFY #476069

Philips™ LED Lamp, 12 w, 4 Pin G24Q, PL-C/T Plug-in Cluster

SKU # 04667747606 Manufacturer Series: CorePro
RoHS Compliant
Type: LED Lamp
Bulb Shape: Plug-in Cluster
Bulb: PL-C/T
Base: 4 Pin G24Q
Watts: 12W
Wattage Equivalency: 32 w CFL
Voltage: 25 to 55V AC 20/100kHz
Amps: 150 to 500mA
Beam Spread - deg: 120°
Color: Warm White
Finish: Frosted
Lumens: 1300
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 50,000 hrs
Length: 200mm
CRI: 82-CRI
ANSI Code/​Ballast: Type A Ballast
Packaging: 10/Box
ENERGY STAR Certified: No
Contains Mercury: No

CorePro pinned-based lamps are retrofit LED lamps that deliver incredible energy savings over a 50,000 hr lifetime and requires less maintenance and servicing. You can easily upgrade your existing fixtures and lower your downlighting costs with energy eff