Menu Search
Lighting Light Bulbs LED Light Bulbs #12T8/PRO/48-850/IF18/G10/1FB
SIGNIFY #12T8/PRO/48-850/IF18/G10/1FB

HeartStart LED Lamp, 12 w, Medium Bi-Pin, G13, T8 Tubular, 1800 lm

SKU # 04667753049
RoHS Compliant

Compare

Maximum number of products selected.
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Medium Bi-Pin, G13
Watts: 12W
Lamp Style: Double Ended
Voltage: 120 to 277 V, 347 V
Amps: 100 to 260 mA
Beam Spread - deg: 240°
Color: Daylight
Lumens: 1800
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 1200mm
CRI: 83-CRI
Packaging: 10/Box
Retrofit Bulb: Fluorescent

Our TLEDs are available in InstantFit (type A/C) or MainsFit (ballast bypass/type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp and ballast combinations delivering even light ou