Menu Search
SIGNIFY #470988

Philips™ LED Lamp, 12 w, Single Contact Medium Screw E26, PAR30L

SKU # 04667747098 Manufacturer Series: MasterClass ExpertColor
RoHS Compliant
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-30L
Base: Single Contact Medium Screw E26
Watts: 12W
Wattage Equivalency: 75 w Incandescent
Lamp Style: Single Optic
Voltage: 120V AC 60Hz
Amps: 120mA
Beam Spread - deg: 40°
Color: Cool White
Finish: Clear
Lumens: 950
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 40,000 hrs
Length: 4.57 in.
CRI: 95-CRI
Packaging: 6/Box
Candlepower - CBCP: 2100 cd
ENERGY STAR Certified: Yes

Philips ExpertColor LED lamps with single optic technology combines a contemporary look and color quality of traditional halogens while using a fraction of the energy.