Menu Search
SIGNIFY #476507

Philips™ LED Lamp, 14 w, G5 Miniature Bi-Pin, T5 Tubular, 2000 lm

SKU # 04667747650 Manufacturer Series: CorePro InstantFit
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-5
Base: G5 Miniature Bi-Pin
Watts: 14W
Lamp Style: Linear
Voltage: 70 to 105V AC 40/110kHz
Amps: 150 to 350mA
Beam Spread - deg: 200°
Color: White
Finish: Frosted
Lumens: 2000
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 50,000 hrs
Length: 4 ft.
CRI: 82-CRI
ANSI Code/​Ballast: Type A Ballast
Packaging: 10/Box
ENERGY STAR Certified: No

For every job requiring efficiency, value and uncompromising quality, these LED lamps are perfect for basic lighting needs across a wide range of applications. The CorePro line of LEDs meet industry efficiency standards and minimize maintenance costs for