Menu Search
SIGNIFY #455717

LED Lamp, 14W, Medium E26 (Single Contact), A19, 1500 lm

SKU # 04667745571
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium E26 (Single Contact)
Watts: 14W
Wattage Equivalency: 100W
Voltage: 120V
Amps: 228mA
Color: Daylight
Finish: Frosted
Lumens: 1500
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 10950 hrs
Length: 4.23 in.
CRI: 80
Packaging: 4/Box
ENERGY STAR Certified: No