Menu Search
SIGNIFY #535534

Philips™ LED Lamp, 15.5 w, 2G13, T8 Tubular, 2000 lm, 82-CRI

SKU # 04667753553 Manufacturer Series: CorePro MainsFit
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: 2G13
Watts: 15.5W
Lamp Style: U-Bend
Voltage: 120-277V AC 50/60Hz
Amps: 63 to 140mA
Beam Spread - deg: 180°
Color: White
Lumens: 2000
Color Temperature: 3000K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 2 ft.
CRI: 82-CRI
ANSI Code/​Ballast: Bypass Type B Ballast
Packaging: 10/Box

Philips MainsFit (UL Type-B) LED T8 lamps use a double ended design which significantly simplifies installation, saving time and costs over single-ended versions. This ballast bypass product replaces T5, T8 or T12 lamps in fixtures containing shunted or n