Specifications
Type:
LED Lamp
Bulb Shape:
Tubular
Bulb:
T-8
Base:
G13 Medium Bi-Pin
Watts:
15.5W
Wattage Equivalency:
32 w
Voltage:
120-277V AC 50/60Hz
Beam Spread - deg:
180°
Color:
White
Finish:
Frosted
Lumens:
2400
Color Temperature:
3500K
Dimmable:
Yes
Average Life - hrs:
70,000 hrs
Length:
4 ft.
CRI:
80-CRI
ANSI Code/Ballast:
Type A, C Ballast
Packaging:
25/Box
ENERGY STAR Certified:
No
Description
For every project where exceptional, high quality lighting is required. The MasterClass line of LEDs meets or exceeds applicable industry energy efficiency requirements, featuring improved lifespan over traditional incandescent bulbs and warranties with b