Menu Search
SIGNIFY #471771

Philips LED Lamp, 16.5 w, G13 Medium Bi-Pin, T8 Tubular, 2100 lm

SKU # 04667747177 Manufacturer Series: CorePro MainsFit
RoHS Compliant

Compare

Maximum number of products selected.
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 16.5W
Wattage Equivalency: 32 w Fluorescent
Lamp Style: Linear
Voltage: 120-277V AC 50/60Hz
Amps: 55 to 154 mA
Beam Spread - deg: 240°
Color: Daylight
Finish: Frosted
Lumens: 2100
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 4 ft.
CRI: 80-CRI
ANSI Code/​Ballast: Bypass Type B Ballast
Packaging: 10/Box
ENERGY STAR Certified: No

For every job requiring efficiency, value and uncompromising quality, these LED lamps are perfect for basic lighting needs across a wide range of applications. The CorePro line of LEDs meet industry efficiency standards and minimize maintenance costs for