Menu Search
SIGNIFY #552422

Philips™ LED Lamp, 16 w, G53, AR111 Aluminum Facetted Reflector

SKU # 04667755242 Manufacturer Series: MasterClass
RoHS Compliant
Type: LED Lamp
Bulb Shape: Aluminum Facetted Reflector
Bulb: AR-111
Base: G53
Watts: 16W
Wattage Equivalency: 75 w
Voltage: 12V
Beam Spread - deg: 25°
Color: Natural White
Lumens: 900
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 40,000 hrs
CRI: 90-CRI
Packaging: 6/Case
Candlepower - CBCP: 3500 cd
Contains Mercury: No

The Philips LED AR111 delivers the high quality light in a perfect fit size while providing incredible energy savings. The lamp is an ideal retrofit solution for spot and general lighting applications in the hospitality and retail industry. The patented i