Menu Search
SIGNIFY #465674

LED Lamp, 165W, Mogul EX39, 19000 lm, 50000 hrs, Clear

SKU # 04667746567
Type: LED Lamp
Base: Mogul (EX39)
Watts: 165W
Wattage Equivalency: 400W
Amps: 3650mA
Beam Spread - deg: 120 deg
Color: Cool White
Finish: Clear
Lumens: 19000
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 9.67 in.
CRI: 80
Packaging: 2/Box
Contains Mercury: No

Philips TrueForce LED Industrial and retail (Highbay - MH) lamps give you a quick and easy payback solution to replace HID lamps in highbay applications. The solution gives you the LED benefits of energy-efficiency and long-lifetime, plus they come for a low initial investment. Lamp design enables directly retrofitting of HID lamps with TrueForce LED lamps without changing the fixtures or gear. The lamp is compatible with both 250W and 400W gears maximizing feasibility of such retrofits. Ignitor smart logic eliminates ignitor failure and continued ignition which may generate overheat and EMI risks. Multiple beam angle options and high color rendering index enhance the lighting distribution while creating a comfortable, safe and highly productivity environment.