Menu Search
SIGNIFY #471003

Philips™ LED Lamp, 17 w, Single Contact Medium Screw E26, PAR38

SKU # 04667747100 Manufacturer Series: MasterClass ExpertColor
RoHS Compliant
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: Single Contact Medium Screw E26
Watts: 17W
Wattage Equivalency: 120 w Incandescent
Lamp Style: Single Optic
Voltage: 120V AC 60Hz
Amps: 170mA
Beam Spread - deg: 25°
Color: White
Finish: Clear
Lumens: 1200
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 40,000 hrs
Length: 5.3 in.
CRI: 90-CRI
Packaging: 6/Box
Candlepower - CBCP: 6000 cd
ENERGY STAR Certified: Yes

Philips ExpertColor LED lamps with single optic technology combines a contemporary look and color quality of traditional halogens while using a fraction of the energy.