Menu Search
SIGNIFY #471011

LED Lamp, 17W, Medium E26 (Single Contact), PAR38

SKU # 04667747101
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: Medium E26 (Single Contact)
Watts: 17W
Wattage Equivalency: 120W
Voltage: 120V
Amps: 170mA
Color: White
Lumens: 1200
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 5.3 in.
CRI: 90
Packaging: 6/Box
Candlepower - CBCP: 2700 cd