Menu Search
SIGNIFY #25HB/LED/850/ND

Philips™ LED Lamp, 25 w, Single Contact Medium Screw E26, Tubular

SKU # 04667754195 Manufacturer Series: CorePro
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Base: Single Contact Medium Screw E26
Watts: 25W
Wattage Equivalency: 70 w Incandescent
Lamp Style: High Bay
Voltage: 120V AC 50/60Hz
Amps: 240mA
Beam Spread - deg: 200°
Color: Daylight
Finish: Frosted
Lumens: 2800
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 25,000 hrs
Length: 8.23 in.
CRI: 80-CRI
ANSI Code/​Ballast: Bypass Type B Ballast
Packaging: 6/Box
ENERGY STAR Certified: No