Menu Search
SIGNIFY #549386

Philips™ LED Lamp, 3.8 w, Single Contact Medium Screw E26, A15

SKU # 04667754938 Manufacturer Series: MasterClass
RoHS Compliant
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-15
Base: Single Contact Medium Screw E26
Watts: 3.8 w
Wattage Equivalency: 40 w
Voltage: 120V AC 50/60Hz
Amps: 42mA
Color: Warm Glow
Finish: Clear
Lumens: 350
Color Temperature: 2200K - 2700K
Dimmable: Yes
Average Life - hrs: 15,000 hrs
Length: 3.3 in.
CRI: 90-CRI
Packaging: 10/Box
Contains Mercury: No

Philips LED dimmable candles and decorative lamps incorporate a revolutionary new shaped prism that allows the optics to radiate brilliant, clear and sparkling white LED light. The light quality provides consistent color from every angle - even when dimme