Menu Search
SIGNIFY #465138

Philips™ LED Lamp, 3 w, G9, BC3 Capsule, 250 lm, 80-CRI, 3000K

SKU # 04667746513
Type: LED Lamp
Bulb Shape: Capsule
Bulb: BC3
Base: G9
Watts: 3W
Wattage Equivalency: 25 w
Voltage: 120V AC 50/60Hz
Amps: 40mA
Color: White
Lumens: 250
Color Temperature: 3000K
Dimmable: No
Average Life - hrs: 15,000 hrs
Length: 2.08 in.
CRI: 80-CRI
Packaging: 6/Box

The LEDcapsules Mains G9 deliver a high quality light making them true replacements of halogen specialty lamps. It is particularly suited for task lighting in hotels and restaurants, and ideal for decorative applications. LEDcapsules Mains G9 deliver huge