Menu Search
SIGNIFY #45HB/LED/840/ND

Philips™ LED Lamp, 45 w, Single Contact Medium Screw E26, Tubular

SKU # 04667754308 Manufacturer Series: CorePro
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Base: Single Contact Medium Screw E26
Watts: 45W
Wattage Equivalency: 100 w Incandescent
Lamp Style: High Bay
Voltage: 120V AC 50/60Hz
Amps: 400mA
Beam Spread - deg: 200°
Color: Cool White
Finish: Frosted
Lumens: 4800
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 25,000 hrs
Length: 10.39 in.
CRI: 80-CRI
ANSI Code/​Ballast: Bypass Type B Ballast
Packaging: 6/Box
ENERGY STAR Certified: No