Menu Search
Lighting Light Bulbs LED Light Bulbs #5.5PL-C/LED/13H/835/IF5/P/4P
SIGNIFY #5.5PL-C/LED/13H/835/IF5/P/4P

Philips™ LED Lamp, 5.5 w, 4 Pin G24Q, PL-C Plug-in Cluster, 3500K

SKU # 04667753241 Manufacturer Series: CorePro
RoHS Compliant
Type: LED Lamp
Bulb Shape: Plug-in Cluster
Bulb: PL-C
Base: 4 Pin G24Q
Watts: 5.5W
Wattage Equivalency: 13 w CFL
Voltage: 14 to 60V AC 25/100kHz
Amps: 130 to 280mA
Beam Spread - deg: 150°
Color: White
Lumens: 550
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 50,000 hrs
Length: 140mm
CRI: 82-CRI
ANSI Code/​Ballast: Type A Ballast
Packaging: 20/Box
ENERGY STAR Certified: No
Contains Mercury: No

CorePro pinned-based lamps are retrofit LED lamps that deliver incredible energy savings over a 50,000 hr lifetime and requires less maintenance and servicing. You can easily upgrade your existing fixtures and lower your downlighting costs with energy eff