Menu Search
SIGNIFY #452813

LED Lamp, 6.5W, Medium E26, B13, Bulged, 530 lm, Clear

SKU # 04667745281
RoHS Compliant
Type: LED Lamp
Bulb Shape: Bulged
Bulb: B-13
Base: Medium (E26)
Watts: 6.5W
Wattage Equivalency: 60W
Voltage: 120V
Amps: 70mA
Beam Spread - deg: 360 deg
Color: Warm White
Finish: Clear
Lumens: 530
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 4.21 in.
CRI: 80
Packaging: 8/Case