Menu Search
SIGNIFY #463687

LED Lamp, 6W, Medium E26 (Single Contact), PAR20, 500 lm

SKU # 04667746368
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-20
Base: Medium E26 (Single Contact)
Watts: 6W
Wattage Equivalency: 50W
Lamp Style: Flood
Voltage: 120V
Amps: 55mA
Beam Spread - deg: 35 deg
Color: Warm White
Finish: Frosted
Lumens: 500
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 3.25 in.
CRI: 80
Packaging: 6/Box
Candlepower - CBCP: 1050 cd
ENERGY STAR Certified: Yes