Menu Search
Lighting Light Bulbs LED Light Bulbs #7.3MR16/LED/827/F25/DIM
SIGNIFY #7.3MR16/LED/827/F25/DIM

Philips™ LED Lamp, 7.3 w, GU5.3, MR16 Multifaceted Reflector

SKU # 04667753311 Manufacturer Series: CorePro
RoHS Compliant
Type: LED Lamp
Bulb Shape: Multifaceted Reflector
Bulb: MR-16
Base: GU5.3
Watts: 7.3W
Wattage Equivalency: 50 w Incandescent
Lamp Style: Single Optic
Voltage: 12V AC
Amps: 830mA
Beam Spread - deg: 25°
Color: Warm White
Lumens: 515
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 1.83 in.
CRI: 80-CRI
Packaging: 10/Box
Candlepower - CBCP: 2400 cd
ENERGY STAR Certified: Yes
Contains Mercury: No