Menu Search
SIGNIFY #470211

Philips LED Lamp, 7.8 w, GU5.3, MR16 Multifaceted Reflector

SKU # 04667747021 Manufacturer Series: MasterClass ExpertColor
RoHS Compliant
Type: LED Lamp
Bulb Shape: Multifaceted Reflector
Bulb: MR-16
Base: GU5.3
Watts: 7.8 w
Wattage Equivalency: 50 w Halogen
Voltage: 12V AC
Amps: 880 mA
Beam Spread - deg: 35°
Color: Cool White
Finish: Clear
Lumens: 540
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 40,000 hrs
Length: 1.99 in.
CRI: 95-CRI
Packaging: 10/Box
Candlepower - CBCP: 1450 cd
ENERGY STAR Certified: Yes