Menu Search
SIGNIFY #541847

Philips LED Lamp, 7 w, G13 Medium Bi-Pin, T8 Tubular, 1200 lm

SKU # 04667754184 Manufacturer Series: MasterClass InstantFit
RoHS Compliant

Compare

Maximum number of products selected.
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 7W
Voltage: 120 to 277/347 VAC 20/120kHz
Amps: 80 to 240 mA
Beam Spread - deg: 180°
Color: Daylight
Finish: Frosted
Lumens: 1200
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 70,000 hrs
Length: 2 ft.
CRI: 80-CRI
ANSI Code/​Ballast: Type A, C Ballast
Packaging: 10/Box
ENERGY STAR Certified: No

For every project where exceptional, high quality lighting is required. The MasterClass line of LEDs meets or exceeds applicable industry energy efficiency requirements, featuring improved lifespan over traditional incandescent bulbs and warranties with b