Menu Search
SIGNIFY #469288

LED Lamp, 7W, G13 Medium Bi-Pin, T8, Tubular, 1050 lm

SKU # 04667747228 Manufacturer Series: InstantFit
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 7W
Voltage: 120-277V, 347V
Amps: 80-240mA
Beam Spread - deg: 160 deg
Color: Warm White
Lumens: 1050
Color Temperature: 3500K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 24 in.
CRI: 82
Packaging: 10/Box
ENERGY STAR Certified: Yes