Specifications
Type:
LED Lamp
Bulb Shape:
Tubular
Bulb:
T-8
Base:
G13 Medium Bi-Pin
Watts:
8.5W
Wattage Equivalency:
17 w
Voltage:
120-277V AC 50/60Hz
Amps:
36 to 75mA
Beam Spread - deg:
180°
Color:
White
Lumens:
1100
Color Temperature:
3500K
Dimmable:
No
Average Life - hrs:
50,000 hrs
Length:
2 ft.
CRI:
82-CRI
ANSI Code/Ballast:
Bypass Type B Ballast
Packaging:
10/Box
Description
Philips MainsFit (UL Type-B) LED T8 lamps use a double ended design which significantly simplifies installation, saving time and costs over single-ended versions. This ballast bypass product replaces T5, T8 or T12 lamps in fixtures containing shunted or n