Menu Search
Lighting Light Bulbs LED Light Bulbs #8.8A19/PER/927-22/P/E26/WG4/1BC
SIGNIFY #8.8A19/PER/927-22/P/E26/WG4/1BC

Philips™ LED Lamp, 8.8 w, Single Contact Medium Screw E26, A19

SKU # 04667745583
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Single Contact Medium Screw E26
Watts: 8.8 w
Color: Warm Glow
Color Temperature: 3000K
Dimmable: Yes