Menu Search
SIGNIFY #537266

Philips™ LED Lamp, 8 w, G13 Medium Bi-Pin, T8 Tubular, 1150 lm

SKU # 04667753726 Manufacturer Series: MasterConnect InstantFit
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 8W
Lamp Style: U-Bend
Voltage: 200 to 380 VAC 40/85kHz
Amps: 70 to 280 mA
Beam Spread - deg: 160°
Color: White
Lumens: 1150
Color Temperature: 3500K
Dimmable: Wireless Dimmable
Average Life - hrs: 50,000 hrs
Length: 2 ft.
CRI: 80-CRI
Packaging: 10/Box

Philips MasterConnect LEDtube InstantFit T8, which is Interact Ready, enables an easy upgrade to a connected lighting system without re-wiring the fixtures. The 2.4GHz mesh networking technology allows wireless integration with a variety of control device