Menu Search
SIGNIFY #434944

LED, PAR30 Short Neck, Medium Screw E26, 12W, 120V

SKU # 04667743494

Compare

Maximum number of products selected.
Type: LED
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 12W
Lamp Style: Flood, Single Optic, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 900
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.5 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 5300