Menu Search
SIGNIFY #14.5A19/LED/827

Lamp, LED; A19; E26; 120V; Warm White; 2700K; 100W Equiv; 14.5W

SKU # 04667746196

Compare

Maximum number of products selected.
Type: LED Lamp
Bulb Shape: A19
Bulb: LED
Base: E26
Watts: 14.5W
Wattage Equivalency: 100W
Voltage: 120V
Color: Warm White
Finish: Frosted
Lumens: 1500
Color Temperature: 2700K
Dimmable: No
Average Life - hrs: 10950 hr.
Length: 4-1/8 in.
CRI: 80
Packaging: 2/Pk.
Contains Mercury: No
Retrofit Bulb: Yes