Menu Search
SIGNIFY #435388

Lamp, LED; PAR38; Medium Screw E26; 17W; 120V

SKU # 04667743538
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 17W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1200
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.4 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 6800

Additional Info: Diameter: 4.80 in.