Menu Search
SIGNIFY #453613

Lamp, LED; T8; 2-Pin G13; 12W; 120-277V

SKU # 04667745361
RoHS Compliant
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 12W
Lamp Style: Tubular
Voltage: 120-277V
Beam Spread - deg: 160 Degrees
Color: Daylight
Lumens: 1650
Color Temperature: 5000K
Average Life - hrs: 40000
Length: 48 in.
CRI: 83
Leg Spacing: 0.51 in.
Packaging: 10