Menu Search
Lighting Light Bulbs LED Light Bulbs #LED/P38/S2/15W/30K/40D/ELUME
STANDARD PRODUCTS #LED/P38/S2/15W/30K/40D/ELUME

LED Lamp, 15W, Med Base E26, PAR38, 82 CRI

SKU # 06954964910
RoHS Compliant
Type: LED Lamp
Bulb: PAR-38
Base: Medium (E26)
Watts: 15W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 40 deg
Lumens: 1226
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.19 in.
CRI: 82
Packaging: 15/Case
Candlepower - CBCP: 1550 cd
ENERGY STAR Certified: Yes
Contains Mercury: No

Lamp; LED; 15W; PAR38 Bulb; Med Base E26 Base; 120V; 5.19 in. Length; 25000 Hours Life; 1226 Lumens; 40 deg Beam Spread; 3000K Color Temperature; 82 CRI; 1550 cd