Menu Search
STANDARD PRODUCTS #64008

LED Lamp, 6.5 w, GU5.3, MR16 Multifaceted Reflector

SKU # 06954964008
RoHS Compliant
Type: LED Lamp
Bulb Shape: Multifaceted Reflector
Bulb: MR-16
Base: GU5.3
Watts: 6.5W
Wattage Equivalency: 50 w
Voltage: 12V
Beam Spread - deg: 38°
Color: White
Lumens: 595 Initial
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 40,000 hrs
Length: 1-7/8 in.
CRI: 83-CRI
Packaging: 24/Case
Candlepower - CBCP: 1213 cd
ENERGY STAR Certified: Yes

Allowing you to focus light where it matters, these LED reflectors will not let your colors fade. Choose from many sizes, color temperatures and beam distributions to create the perfect lighting with consistent lamp to lamp color. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.