Menu Search
SIGNIFY #352542

Sterilamp® Lamp, UV Germicidal; TUV; Single T5; Fluorescent; G5; 11.5W; 34V; 8.9 in. L

SKU # 71150055965
Type: UV Germicidal Lamp
Bulb Shape: Single T5
Bulb: HO Fluorescent
Base: G5
Watts: 11.5W
Voltage: 34V
Length: 8.9 in.
Average Life - hrs: 11000 hr.
Application/​Style: Disinfection
Color: TUV

Compact UVC (germicidal) lamps used in residential water and air disinfection units. The compact size of the lamp allows for a small system design and design flexibility. TUV PL-S lamps offer constant UV output over their complete lifetime, for maximum security of disinfection and high system efficacy.

Additional Info: DANGER: Risk Group 3 Ultra Violet. Lamp emits high-power UV radiation that can cause severe injury to skin and eyes. Avoid eye and skin exposure to unshielded product. Use only in an enclosed environment which shields user from the radiation.