Menu Search
H. B. ETLIN CO #FL005-WS

Etlin-Daniels Lamp Holder, 660 w, 600 V, G13 Base, White

SKU # 62342121743
Type: Linear Fluorescent Lamp Holder
Base Type: G13
Max Watts: 660 w
Voltage: 600V
Mounting: Screw Mount, Snap-in
Length: 5/16 in. Strip
Terminals: Quick Connect Push-in Wire
Color: White