Menu Search
LEGRAND - PASS & SEYMOUR #277FL

Lamp Holder, Compact Fluorescent, GU24 Base

SKU # 78500701713
Type: Compact Fluorescent
Base Type: GU24
Max Watts: 13W Lamps
Voltage: 120V AC
Construction Style: Standard
Color: White