Menu Search
LEGRAND - PASS & SEYMOUR #2537

Lamp Holder, Fluorescent, Fixed Single-Pin Base

SKU # 78500722537
Type: Slimline Fluorescent
Base Type: Single-Pin, Fixed
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Shallow Base
Mounting: Grooved, 20Ga Panel
Terminals: Quickwire
Color: White