Menu Search
LEGRAND - PASS & SEYMOUR #LSLV600-PLA

Wall Dimmer, Light Almond, Slide, Preset On-Off, 600VA

SKU # 78500723616 Manufacturer Series: LSL
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator
Packaging: 1-Boxed

Additional Info: Termination: Screw