Menu Search
LUTRON #DV-10P-IV-CSA

Diva Wall Dimmer, Slide, Preset On-Off, 1-Pole Operation, Incandescent, 1000W, 120VAC, Ivory

SKU # 02755770094
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V AC
Finish: Ivory

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 1000W; Voltage - 120VAC; Finish - Ivory ; Manufacturer Series - Diva