Menu Search
LUTRON #DVF-103P-WH

Diva Wall Dimmer, White, Preset, 8A

SKU # 02755769723
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 8A
Voltage: 120V
Finish: White