Menu Search
LUTRON #PD-10NXD-BL-C

Caseta Wireless In-Wall Dimmer, 120VAC 60 Hz, Black

SKU # 78427614619
RoHS Compliant
Type: Wireless In-Wall Dimmer
Load: LED, Incandescent, Halogen, MLV Halogen
Capacity: 250W LED, 1000W Incandescent, 1000W Halogen, 1000 VA MLV Halogen
Voltage: 120V AC 60Hz
Finish: Black
Packaging: Clamshell